Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3091149

MPN #: 264C82

Lithonia Lighting® Commercial Emergency Lighting Unit, LED, Lithium Iron Phosphate Battery, Wht

Product Description
The ELM2L from Lithonia Lighting® is an aesthetically pleasing emergency LED light fixture. It provides a minimum of 90 minutes of illumination when there is a loss of power. Unique track and swivel arrangement permits full range of direction for lamp head aiming for wall and ceiling mount applications (mounting heights range from 7.5' to 10'), making installation easy while maintaining the maximum path of egress coverage. The linear pattern provides wide uniform distributions that deliver broad spacing up to 33' and low max to min ratios that far exceed code requirements.
The ELM2L optional Lithium platform comes standard with universal input voltage (120-347 Volt). The upgraded Lithium Iron Phosphate battery provides a 3 hour run-time or 2.4 watts of remote capacity. Also, remote testing and self-diagnostics that meet and exceed code required testing while significantly reducing the time and cost of compliance. Plus, constant light output over the full discharge period.

PRICE
$87.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Depth3 in
Height4-11/16 in
Weight1 lbs

Product Details

Color Temperature5000 K
ColorWhite
SeriesELM2L
CRI70
Voltage120 - 347 V
Manufacturers Part Number264C82
CI Code264C82
Housing MaterialThermoplastic
Lumens220
BrandLithonia Lighting
Frequency50, 60 Hz

Warranty

Warranty2 Years Limited

Compliance & Certifications

UL CertificationUL Listed