Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WB812443

MPN #: CLHB11-165WBMB1G1-WH50

Commercial LED Linear High Bay Light, 165W, 5000K, 120-277V - Pkg Qty 2

Product Description
This 165w 120-277v LED linear high bay combines a rectangular design with high-output LEDs to provide an energy-efficient, low maintenance fixture. Suitable for warehouses, retail, and many other indoor settings. The construction consists of an aluminum housing. The lenses are Polycarbonate. Fixture includes the chain & mounts on both sides. Also, has knockouts to mount photocell or motion sensor. These LED fixtures are DLC 5.1 Premium listed.

Features:
  • White Finish
  • Iron Housing
  • Matte Lens
  • High Light Efficiency 136 Lm/W
  • 120-277V
  • >0.9 PF
  • >80 CRI
  • 143° Field Angle
  • 86° Beam Angle
  • 0-10V Dimming
  • IP20 Rated
  • Mercury and UV Free
  • Includes Chain Mount Accessory
  • UL Certified
  • 50,000 Hour Lifetime Rating
  • 5-Year Warranty
  • Operating Temperature: -22°F to 122°F (-30°C to 50°C)


PRICE
$259.90  Sold in packages of 2 / $129.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 6 pkgs
$259.90
Buy 7+ pkgs
$251.90Save $8.00 (3%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width11.8 in
Height1.6 in

Product Details

Lamp IncludedYes
LensPolycarbonate
Average Life50000 hr
Color Temperature5000 K
ColorWhite
CRI>80
Wattage165 W
LED Life Hours50000
Voltage120-277 V
MaterialAluminum
Package Quantity2
Manufacturers Part NumberCLHB11-165WBMB1G1-WH50
Mounting StyleSurface or Hang Mount
Lumens22500
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL/DLC 5.1