Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WB812444

MPN #: CLHB11-220WBMB1G1-WH50

Commercial LED Linear High Bay 220W, 5000K, 120-277V

Product Description
This 220w 120-277v LED linear high bay combines a rectangular design with high-output LEDs to provide an energy-efficient, low maintenance fixture. Suitable for warehouses, retail, and many other indoor settings. The construction consists of an aluminum housing. The lenses are Polycarbonate. Fixture includes the chain & mounts on both sides. Also, has knockouts to mount photocell or motion sensor. These LED fixtures are DLC 5.1 Premium listed.

Features:
  • White Finish
  • Iron Housing
  • Matte Lens
  • High Light Efficiency 136 Lm/W
  • 120-277V
  • >0.9 PF
  • >80 CRI
  • 143° Field Angle
  • 86° Beam Angle
  • 0-10V Dimming
  • IP20 Rated
  • Mercury and UV Free
  • Includes Chain Mount Accessory
  • UL Certified
  • 50,000 Hour Lifetime Rating
  • 5-Year Warranty
  • Operating Temperature: -22°F to 122°F (-30°C to 50°C)


PRICE
$169.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 12 units
169.95
Buy 13+ units
159.95Save $10.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24.8" in
Width14.2" in
Height1.9" in

Product Details

Lamp IncludedYes
LensPolycarbonate
Average Life50000 hr
Color Temperature5000 K
ColorWhite
CRI>80
Wattage220 W
LED Life Hours50000
Voltage120-277 V
MaterialAluminum
DescriptionThis 220w 100-277v LED linear high bay combines a rectangular design with high-o
Package Quantity2
Manufacturers Part NumberCLHB11-220WBMB1G1-WH50
Mounting StyleHook & Chain
Lumens29500
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL/DLC Premium