Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3182413

MPN #: CLWR12-4FT30W/40W/50W-L-TCP

Commercial LED Wraparound Fixture, 30/40/50W, 5750 Lumens, 3500/4000/5000K, 120-277V, White

Product Description
The 4' adjustable CCT and Power - 50w Commercial LED Wrap Around Fixture offers energy efficient LED design with long life and high output. They are watt adjustable (30-40-50W) and color adjustable (3500-4000-5000k). The dependable white finish iron frame with non-yellowing PC lens provides sleek design and lasting durability. These can be hung or surface mounted. They are dimmable with 100-277 voltage. UL land DLC 5.1 Listed. There is a 5-Year limited warranty.

Features:
  • White iron housing
  • Polycarbonate, Non-yellowing optical Lens
  • High luminous efficiency
  • Includes Suspension Mount Kit & Chain Mount Kit
  • 0-10V Dimming
  • Operational Temperature Range -4°F to 113°F (-20°C to 45°C)
  • IP20 Rated
  • 50,000 Hour Lifetime Rating
  • Beam Angle: 110°
  • ETL Certified


PRICE
$60.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47
Width5-3/8 in
Height2-3/16 in

Product Details

TypeLED Wraparound
Average Life50000 hr
Color Temperature3500, 4000, 5000 K
ColorWhite
CRI80
Mounting LocationSurface
Wattage30/40/50 W
Voltage120-277 V
DimmableYes
MaterialAluminum, Plastic
DescriptionLED Wraparound Fixture
Package Quantity1
Manufacturers Part NumberCLWR12-4FT30W/40W/50W-L-TCP
Lumens3450, 4600, 5750
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, IP20, DLC Listed