Commercial FIBC Bulk Bag, Duffel Top & Flat Bottom, 35"L x 35"W x 40"H, 2205 lb Cap
Write a Review
|
Questions & Answers (0)
Product Description
A single 35" x 35" x 40" Duffel Top, Flat Bottom, Hardwall Bulk Bag. Corrugated walls between two layers of polypropylene. Rated at 2,200 lbs. (Safe Working Load).
For use in construction, debris clean-up/removal, disposal projects, landscaping, rocks & aggregates, dry goods, material handling and more.
For use in construction, debris clean-up/removal, disposal projects, landscaping, rocks & aggregates, dry goods, material handling and more.
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 35 in |
| Height | 40 in |
| Size (L x W x H) | 35 x 35 x 40 in |
| Weight Capacity | 2205 lbs |
Product Details
| Assembly Required | No |
| Type | FIBC Bulk Bag |
| Color | White |
| Fork Entry | 4-Way |
| Style | Duffel Top, Flat Bottom |
| Lid | No |
| Capacity | 34.1 ft³ |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | GL353540HDW-1 |
| Bushel Capacity | 27.4 |
| Brand | ShopTough |