Commercial FIBC Bulk Bags, Duffel Top & Flat Bottom, 35"L x 35"W x 40"H, 2205 lb Capacity, Pk of 5
Write a Review
|
Questions & Answers (0)
Product Description
A pack of five 35" x 35" x 40" Duffel top bulk bags with flat bottoms, 4 corner lift loops. UNCOATED. 1 ton rating (Safe Working Load).
For use in construction, debris clean-up/removal, disposal projects, landscaping, rocks & aggregates, dairy industry, dry goods, material handling, agriculture, hemp and cannabis and more.
For use in construction, debris clean-up/removal, disposal projects, landscaping, rocks & aggregates, dairy industry, dry goods, material handling, agriculture, hemp and cannabis and more.
PRICE
$92.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 35 in |
| Height | 40 in |
| Size (L x W x H) | 35 x 35 x 40 in |
| Weight Capacity | 2205 lbs |
Product Details
| Assembly Required | No |
| Type | FIBC Bulk Bag |
| Color | White |
| Fork Entry | 4-Way |
| Style | Duffel Top, Flat Bottom |
| Lid | No |
| Capacity | 34.1 ft³ |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 5 |
| Manufacturers Part Number | GL40U5DF-5 |
| Bushel Capacity | 27.4 |
| Brand | ShopTough |