Commercial FIBC Bulk Bags, Spout Top & Spout Bottom, 35"L x 35"W x 70"H, 3000 lb Capacity, Pk of 5
Write a Review
|
Questions & Answers (0)
Product Description
A pack of five 35" x 35" x 70" Spout Top, Spout Bottom Bulk Bags. White, uncoated polypropylene. Rated at 3,000 lbs. (Safe Working Load).
For use in dairy industry, dry goods, powders, agriculture, hemp and cannabis, food industry, material handling, manufacturing, grains and more.
For use in dairy industry, dry goods, powders, agriculture, hemp and cannabis, food industry, material handling, manufacturing, grains and more.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 35 in |
| Height | 70 in |
| Size (L x W x H) | 35 x 35 x 70 in |
| Weight Capacity | 3000 lbs |
Product Details
| Assembly Required | No |
| Type | FIBC Bulk Bag |
| Color | White |
| Fork Entry | 4-Way |
| Style | Spout Top, Spout Bottom |
| Lid | No |
| Capacity | 61.2 ft³ |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 5 |
| Manufacturers Part Number | GL70USS-5 |
| Bushel Capacity | 49.18 |
| Brand | ShopTough |