- Small B-rated steel floor safe with lift-out door
- LaGard group II combination Lock
- 1/2" A36 solid steel direct-drive lift-out door
- Convenient lift handle
- Full length dead bar for optimal pry resistance
- Spring-loaded relocking device
- Body anchor base plate
- Sturdy steel cover
- Drill resistant carburized hard plate
- Powder coat finish
- Bottom plate with 1/2" lip all around to prevent removal
Protex Small In-Ground Floor Safe With Combo Lock IF-1212C 9-1/2" x 9-1/2" x 12-1/4" Gray
Write a Review
|
Questions & Answers (0)
Product Description
Overview:
PRICE
$365.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 9-1/2 in |
| Height | 12-1/4 in |
| Inside Width | 9-1/8 in |
| Inside Depth | 9-1/8 in |
| Inside Height | 7-3/4 in |
| Weight | 43 lbs |
Product Details
| Lock Type | Combination Lock |
| Type | In-Ground Safe |
| Color | Gray |
| Door Type | Lift-out door |
| Style | Floor Safe |
| Capacity | 0.37 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | IF-1212C |
| Brand | Protex Safe |