- LaGard group II combination lock
- 1/2" A36 solid steel door
- Five 3/4" Chrome plated locking bolts
- Dead bar for the utmost pry resistance
- Spring-loaded re-locking device
- Body anchor base plate
- Sturdy steel cover
- Drill resistant carburized hard plate
- Powder coat finish
- Bottom plate with 1/2" lip to prevent removal
Protex Medium Size In-Ground Floor Safe With Combo Lock IF-1500C 14-1/8" x 13-3/4" x 11-7/8" Gray
Write a Review
|
Questions & Answers (0)
Product Description
Overview:
PRICE
$499.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/8 in |
| Depth | 13-3/4 in |
| Height | 11-7/8 in |
| Inside Width | 13-7/8 in |
| Inside Depth | 13-1/2 in |
| Inside Height | 7 in |
| Weight | 78 lbs |
Product Details
| Lock Type | Combination Lock |
| Type | In-Ground Safe |
| Color | Gray |
| Door Type | Right HInged Door |
| Style | Floor Safe |
| Capacity | 7.76 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | IF-1500C |
| Brand | Protex Safe |