Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2290874

MPN #: BL-LB-8801X-D-GG

Flash Furniture Mesh Back Drafting Stool - Mid Back - Melrose Gold Frame - Flip-Up Arms

Product Description
When you spend more time at your desk than anywhere else it's time to invest in a top-notch chair. This high quality drafting chair is constructed with a higher seat range to reach work surfaces that are above the average desk height, like counters and bars. Designed for artists, engineers, lab technicians and other creative work professionals, this tall drafting chair provides enhanced back support to maximize productivity. Featuring breathable mesh material and extra padding throughout, this drafting stool will help keep you cool and comfortable during extended work sessions. Our adjustable-height drafting chair effortlessly raises and lowers to your desired height via an easy-to-operate pneumatic adjustment lever while the integrated chrome foot ring around the base provides a comfortable place for your feet to rest. The waterfall front seat edge helps reduce pressure on the lower legs while increasing circulation. Padded armrests flip up and out of the way as needed, allowing you to quickly switch between tasks with greater flexibility.

If you work at a non-traditional surface height, a comfortable chair is a must have so the multiple adjustment features in this office drafting chair will be a welcome addition. Synchro-tilt control lets the chair's seat and back recline at different rates, increasing the angle between your torso and thighs for an ideal sitting position and the contoured back with lumbar support may help to alleviate strain on your spine and back muscles. 360 degree swivel paired with dual-wheel, easy-rolling casters allows you effortless mobility to maximize your workspace. Spills clean up easily with a solvent based cleaner, no water required. Whether you go to the office or work from home, this mid-back mesh chair offers a practical and attractive seating solution to get you comfortably through your workday.

Features:
  • Modern Adjustable Drafting Chair for professional and home offices
  • Transparent Black Mesh Back and Seat allows air flow for comfort
  • Mid-Back Design with Built-In Lumbar Support promotes good posture
  • 2-to-1 Locking Synchro Tilt Adjustment tilts the back and seat in unison for a comfortable seating position
  • Tilt Tension Adjustment Knob adjusts the chair's backward tilt resistance
  • Waterfall Swivel Seat reduces pressure on your legs
  • Pneumatic Seat Height Adjustment provides a custom seating experience
  • Padded Flip-Up Arms relieve pressure from the neck and shoulders, flip up out of the way when needed
  • 5-Star Melrose Gold Nylon Base with Dual-Wheel Casters and 19.5" Chrome Foot Ring
  • Swivel drafting stool with multiple adjustment ideal for long workdays in your home office or place of business


PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth22 in
Height50-1/4 in
Weight Capacity250 lbs
Seat Width19 in
Seat Depth19 in
Seat Height24 - 32 in
Min Seat Height24 in
Max Seat Height32 in
Base5-Star Base
Back Width18 in
Back Height21 in

Product Details

Assembly RequiredYes
Frame Color FamilyGold
Tilt TypeCenter Tilt / Synchro Tilt
AntimicrobialNo
Arm TypeAdjustable
Manufacturers Part NumberBL-LB-8801X-D-GG
BrandFlash Furniture
TypeDrafting Stool
ColorBlack
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedYes
Frame MaterialPlastic
Back TypeMid Back
Seat MaterialMesh

Warranty

Warranty5 yr