Boss Contract Mesh Drafting Stool - Black
Write a Review
|
Questions & Answers (0)
Product Description
Contract mesh drafting stool. Breathable premium mesh back. Adjustable height armrests. Contoured 4" high density foam seat cushion. Pneumatic gas lift seat height adjustment. 20" diameter chrome footring. Large 27" black nylon base. Hooded double wheel casters.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19 in |
| Height | 49 in |
| Seat Height | 27 - 30 in |
| Min Seat Height | 27 in |
| Max Seat Height | 30 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
Product Details
| Swivel Seat | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Antimicrobial | No |
| Arm Type | Fixed |
| Manufacturers Part Number | B16021 |
| Brand | Boss |
| Type | Drafting Stool |
| Color | Black |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| Certifications | MAS Green Certified |