Viking Commercial Grade Dehumidifier for Crawlspace, Basement, Attic, Garage, 115V, 195 Pints
Write a Review
|
Questions & Answers (0)
Product Description
Viking's BD-90P is a commercial grade dehumidifier for crawlspace, attic, and basement settings. Rated at 85 pints per day at AHAM and 195 pints per day at full saturation. Tough commercial build quality with impact and corrosion resistant stainless steel housing. Easy to set up gravity drain system utilizing the included 20 ft. length drain hose. Easy to maintain bidirectional filter and set up with adjustable feet pads. Only draws a mere 5.8 Amps and a maximum airflow of 230 CFM. Easy to power up and dial in the needed humidity levels with the Easy to Read & easy to use – digital control panel. Colder climates are also not an issue with an Automatic Defrost mode. The BD-90P commercial grade dehumidifier can cover up to 2600 sqft of open area. The BD-90P offers built-in dual handles for easy transport and setup with its lightweight and compact footprint. This unit utilizes the latest standards with R32 refrigerant. Optional humidistat for easy monitoring and humidity controls. The ductable outlets for precise setup and application. Ideal for home use and business use; attic, crawlspace, basement, garage, offices, warehouse, and anywhere with high humidity issues. Microchannel condenser for the ultimate efficiency and durability. ETL/C-ETL certified with safety in mind.
PRICE
$1,425.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 12-3/8 in |
| Height | 18-3/8 in |
| Weight | 69.2 lbs |
| Cord Length | 18 ft |
| Area Of Coverage | 2600 ft² |
| Drainage Hose Length | 20 ft |
Product Details
| Pints/Day Dehumidification | 195 |
| Min Temperature | 33 °F |
| AHAM Rated Capacity @ 80°F/60% Rh | 85 pt |
| Number of Speeds | Automatic |
| Max Temperature | 105 °F |
| Refrigerant | R32 |
| Wattage | 720 W |
| Defrost Type | Automatic |
| Material | Stainless Steel |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | BD-90P |
| Brand | Viking |
| CFM | 180 CFM |
| Color | Gray/Black |
| Amperage | 5.8 A |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Control | Digital |
| Features | Dehumidifier For Crawlspace, Basement, Attic, Garage |
| Decibels | 59 - 64 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL/CETL |