- Delivers Large dehumidifier performance yet fits in crawlspaces, bathrooms, kitchens and other tight areas
- Auto purge pump with drainage hose automatically purges when full eliminating the task of monitoring collection tank
- Dual intake technology which boosts efficiency and performance in a wide range of operating conditions
- Water removal capacity: 85 pints/day at AHAM (80°F, 60% RH), 145 pints/day at saturation (90°F, 90% RH)
- LGR performance with operating range between 33°F - 105°F (0.6°C - 40.6°C)
- Electronic digital display monitors current humidity and records operating time
- Compact size stacks up to 3 units high for easy storage and transportation
- Features a molded front and rear handle grip points
- 25 ft. power cord and 40 ft. long drain hose
- ETL/CETL safety certified
- Limited Manufacturing Warranty of 1 Year
XPower® Commercial Dehumidifier w/Pump, Hose, Handle & Wheels, 115V, 145 Pints, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32-2/7 in |
| Height | 22-1/2 in |
| Weight | 70.5 lbs |
| Cord Length | 10 ft. ft |
| Area Of Coverage | 1500 ft² |
| Drainage Hose Length | 40 ft |
| Outlet Diameter | 9.5" x 11" in |
| Inlet Diameter | 10" x 12" in |
Product Details
| Assembly Required | Assembled |
| Pints/Day Dehumidification | 85 |
| Continuous Drain Operation | Yes |
| Display | Digital |
| AHAM Rated Capacity @ 80°F/60% Rh | 85 pt |
| Number of Speeds | Automatic Speed Control |
| Compressor Type | LGR |
| Material | Polyethelene |
| Digital Humidity Readout | Yes |
| Phase | 1 |
| Manufacturers Part Number | XD-85L2-Blue |
| Brand | XPOWER |
| Color | Blue |
| Hertz | 60 Hz |
| Washable Air Filter | No |
| Temperature Range | 33 - 105 °F |
| Automatic Shut Off | Yes |
| Voltage | 115 V |
| Watts High | 770 W |
| Control | Electronic | On/Off | Thermostat |
| Air Filter | No |
| Water Full Indicator Lamp | Auto Purge |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | ETL/CETL |
| Energy Star Certified | No |