Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dri-Eaz

Model # :WBB2179335

MPN #: 103806

Dri Eaz® Commercial Dehumidifier w/Pump, 115V, 74 Pints

Product Description
The PHD 200 Commercial Dehumidifier reduces is ideal for installation in moisture-prone areas for humidity control, including labs, libraries, crawlspaces and other settings that require ongoing dehumidification. It's compact enough to fit almost anywhere, and it's tackable for easy storage. Ideal for high humidity environments, it can pump water 3 feet vertically from unit. Built-in Command Hub technology enables firmware updates using the Dri-Eaz® Command Center app, plus use WiFi for 24/7 remote monitoring, power and humidistat control. Onboard icon-based Command Hub screens also show temperature and relative humidity, error alerts, maintenance prompts and more. The PHD 200 provides automatic restart in case of power outage, plus a lifetime limited warranty; a six-year limited warranty covers the unit's compressor and coils. ETL certified to UL 474 and CSA 22.2 no. 92. Limited Lifetime Warranty on Body, 6 Years on Compressor & Coils, 1 Year Parts & Labor. Made in the USA (with globally sourced components).

PRICE
$1,949.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth12-1/2 in
Height17-5/8 in
Weight65 lbs
Cord Length6 ft
Drainage Hose Length20 ft
Outlet Diameter8 in

Product Details

Pints/Day Dehumidification74
Min Temperature45 °F
AHAM Rated Capacity @ 80°F/60% Rh74 pt
Max Temperature100 °F
RefrigerantR32
MaterialPolyethylene
Manufacturers Part Number103806
BrandDri-Eaz
TypeCrawl Space Dehumidifier
CFM180 CFM
ColorGray
Amperage6.2 A
Hertz60 Hz
Voltage115 V
ControlDigital App Control
FeaturesPump
Decibels55

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, CSA