Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ebac

Model # :WBB1222397

MPN #: DD1200 220V

Ebac Industrial Desiccant Dehumidifier, 30 Amps, 11800 Watt, 220V, 562 Pints

Product Description
Dehumidifiers are required wherever there is a need to lower the humidity level to prevent corrosion, mold growth and condensation or maintain a low humidity condition during manufacture, packaging or storing of hygroscopic products. 1 Year Limited Warranty on parts and 3 years on the sealed refrigeration system. Comes with 10 fan speed settings and depending on CFM measurements taken at the duct outlets to set desired moisture extraction unit can provide high extraction 562, deep drying 508 or high efficiency 402 pints per day.

Features:
  • EC High Efficiency Forward Curve Fans
  • Infinitely Variable Fan Speed
  • Unit must be hardwired by a licensed contractor


PRICE
$19,769.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth23 in
Height56 in
Weight200 lbs

Product Details

Pints/Day Dehumidification562
Min Temperature-4 °F
AHAM Rated Capacity @ 80°F/60% Rh562 pt
Number of Speeds10
Max Temperature104 °F
Wattage11800 W
MaterialSteel
Manufacturers Part NumberDD1200 220V
BrandEbac
TypeDesiccant Dryer Dehumidifier
CFM195/705/883 CFM
ColorRed
Amperage30 A
Hertz60 Hz
Voltage220 V
Watts High11800 W
ControlOn/Off
FeaturesEC High Efficiency Forward Curve Fans, 10 Fan Speed Settings
Decibels67

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE