Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
M-D Building Products

Model # :WBB968659

MPN #: 69604

M-D Commercial Grade Door Sweep W/EPDM Rubber Insert, 69604, Silver, 48"

Product Description
Energy loss through the bottom of doors is the most commonly addressed area to improve your home or building's seal. Sweeps are installed on the face of the door so that a seal is formed when the door is closed. M-D's commercial door sweep uses heavy duty EPDM rubber.

PRICE
$20.75

Min. purchase quantity is 3
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Depth1/4 in
Height1-3/4 in
Size1-3/4 x 1/4 x 48 in

Product Details

IncludesScrews
MaterialAluminum w/ EPDM rubber seal
DescriptionCommercial Grade Door Sweep W/EPDM Rubber Insert
ColorSilver
Manufacturers Part Number69604
BrandM-D Building Products

Compliance & Certifications

CertificationsUL & Fire