Boss Office Products® Commercial Grade Fixed Arm Mesh Back Drafting Stool, Black
Write a Review
|
Questions & Answers (0)
Product Description
This commercial grade mesh back stool has an attractive linear mesh material back which helps to prevent heat buildup. The back design is constructed to allow for generous lumbar support. This chair features a thick high density foam seat that is upholstered with premium mesh material for contract styling and quality. It includes a pneumatic gas lift seat height adjustment, a 25-inch black nylon base and hooded double wheel casters and a chrome footring. It is tested to a weight capacity of 275 lbs. and comes equipped with standard fixed T-arms. The workhorse if perfect for home, school, or the office.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 25-1/2 in |
| Height | 43 - 48 in |
| Weight Capacity | 275 lbs |
| Weight | 33 lbs |
| Seat Width | 19 in |
| Seat Depth | 18-1/2 in |
| Seat Height | 26 - 31 in |
| Min Seat Height | 26 in |
| Max Seat Height | 31 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Base Diameter | 25 in |
| Back Width | 18 in |
| Back Height | 16-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Arm Type | Fixed |
| Manufacturers Part Number | B16606 |
| Brand | Boss Office Products |
| Type | Drafting Stool |
| Color | Black |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Commercial Grade Mesh Stool with Arms |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 6 |