Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB2237032

MPN #: 3010002

ShopSol Vinyl Drafting Stool - Heavy-Duty - Black

Product Description
ShopSol all purpose heavy-duty Shop Stool - Counter height is designed for rugged environments in workshop, assembly, service centers and manufacturing that includes 300 lb seating capacity that meets and exceeds ANSI/BIFMA standards. Ergonomic design includes pneumatic seat height adjustment from 29" to 34" and a dual bar backrest with depth adjustment. 3-1/2" seat thickness. 1" diameter chrome plates steel tubular legs with a welded 18" diameter footring to promote stability at high heights.

PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seat Width14 in
Seat Depth14 in
Seat Height29 - 34 in
Min Seat Height29 in
Max Seat Height34 in
BaseSpider Base
Height Adjustability TypePneumatic

Product Details

TypeShop Stool
Frame Color FamilyChrome
ColorBlack
Mobile or StationaryStationary
Seat Color FamilyBlack
Casters IncludedNo
AntimicrobialNo
DescriptionVinyl Workbench Stool
Package Quantity1
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part Number3010002
Back TypeLow Back
Seat MaterialVinyl
BrandShopSol

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsBIFMA