Valley Craft® Multi-Use Transmission Forks Hand Truck with Never Flat Wheels, 800 lb. Cap., Red
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Multi-Use Hand Truck with Transmission Forks & Never-Flat Wheels is the perfect solution for transporting heavy equipment and parts. Commonly used with transmission cases, engines, and other cumbersome parts, this heavy duty hand truck creates a safer and more efficient operation. Ideal for distribution centers, warehouses and shops that have regular use, or use for bulk heavy items when needed.
This unit has a load capacity of 800 lbs. and maneuvers smoothly on (2) never-flat tires (rubber tires). An ergonomic full loop handle makes breaking loads back and transporting simple. The (2) transmission forks (2" square) can be folded up for compact storage when not in use. Additional forks can be purchased separately and they are interchangeable on this hand truck. The deep frame is a premium feature that provides added safety for the operator when handling heavy loads.
Valley Craft's® Multi-Use Hand Trucks are constructed of heavy gauge steel and are fully welded for superior durability. These hand trucks have a premium powder coat paint finish in red and are built to last. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A. Adjustable fork spacing up to 8" between forks.
This unit has a load capacity of 800 lbs. and maneuvers smoothly on (2) never-flat tires (rubber tires). An ergonomic full loop handle makes breaking loads back and transporting simple. The (2) transmission forks (2" square) can be folded up for compact storage when not in use. Additional forks can be purchased separately and they are interchangeable on this hand truck. The deep frame is a premium feature that provides added safety for the operator when handling heavy loads.
Valley Craft's® Multi-Use Hand Trucks are constructed of heavy gauge steel and are fully welded for superior durability. These hand trucks have a premium powder coat paint finish in red and are built to last. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A. Adjustable fork spacing up to 8" between forks.
PRICE
$849.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 52 in |
| Weight Capacity | 800 lbs |
| Weight | 77 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 2 in |
| Noseplate Depth | 21 in |
Product Details
| Assembly Required | No |
| Type | Heavy Duty Hand Truck |
| Color | Red |
| Wheel Type | (2) Rigid |
| Handle Type | Single Loop |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | F85882A3TF |
| Handle Style | Single Loop |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |