Milwaukee Heavy Duty Hand Truck 44701 - P-Handle - Solid Rubber Wheels - 1000 Lb. Capacity - Red
|
Questions & Answers (0)
Product Description
This Milwaukee Heavy-Duty P-handle truck has a 1000 lb load capacity. The P-handle allows for one or two hand operation. It has a 1-1/4" tubing for extra strength and durability. 51" height provides excellent hi-stacking applications. The 18" wide toe plate allows for transport of larger bulkier items. The wheel guards protect the load from the tires. The 10" solid puncture proof tires never go flat. Powder coat finish offers maximum durability. Steel frame made in USA. Milwaukee-The Name the Pros Trust
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 18-1/2 in |
| Height | 52 in |
| Weight Capacity | 1000 lbs |
| Weight | 35 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 8 in |
| Noseplate Depth | 18 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Red |
| Wheel Type | (2) Rigid |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 44701 |
| Handle Style | Continuous |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |