Commercial LED Corn Lamps are excellent for replacing metal halide, high pressure sodium lamps and CFL bulbs. Shatterproof construction and high efficiency LED chips ensure a long lifespan. These lamps can be used in base up or base down Applications. They are Type B which means they are wired to bypass the ballast and suitable for total enclosed fixtures.
Commercial LED CLC6-100W-5K-E(X)39 LED Corn Lamp, 100W, 13200 Lum, 5000K, EX39 Base, DLC 4.3, Type B
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-13/16 in |
| Weight | 4 lbs |
| Base | Mogul (EX39) |
| Diameter | 5-7/8 in |
Product Details
| Type | LED Lamp |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Operating Temperature | -40??F to 140??F |
| CRI | 80 |
| Beam Angle | 360 ° |
| Wattage | 100 W |
| Voltage | 100-277 V |
| Package Quantity | 1 |
| Manufacturers Part Number | CLC6-100W-5K-E(X)39 |
| LED Type | Samsung |
| Incandescent Equivalent | 400 W |
| Lamp Type | Direct Wire (B) |
| Ingress Protection | IP64 |
| Lumens | 13200 |
| Shape | Corn |
| Brand | Commercial LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, DLC 4.3 Certified |