The Commercial LED T5 lamp is perfect for commercial buildings such as hotels, warehouses, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used as in a plug and play retrofit applications using the existing ballast (Type A) or direct wire where the existing ballast is removed (Type B). When using as a direct wire(Type B), the tube can be Single or Double Ended wired. This lamp is DLC 5.1 certified and is a glass tube with a shatterproof coating. It is non dimmable with 50,000 hours life.
Commercial LED T5 Dual Mode Tubes,24W,3050L,5000K,Type A Direct Replacement,Type B Single/Double End - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$431.25 Sold in packages of 25 / $17.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-3/4 in |
| Width | 5/8 in |
| Height | 5/8 in |
| Base | G5 |
| Diameter | 5/8 in |
| Nominal Length | 48 in |
Product Details
| Type | TYPE A/B |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | Frost |
| CRI | 80 |
| Mounting Location | BI-PIN |
| Wattage | 24 W |
| Voltage | 100-277 V |
| Dimmable | No |
| Material | Glass |
| Package Quantity | 25 |
| Manufacturers Part Number | CLT97-24WT5-50K-AB |
| Lamp Type | Direct Replacement (Type A), Retrofit/Ballast Bypass Mode (Type B) |
| Lumens | 3050 |
| Shape | T5 |
| Brand | Commercial LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL,DLC,NSF |