Commercial LED CLF4-SLIP FIT-Q Slip-Fitter Mount for 100/150W LED Flood Lights, Bronze
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9.88 in |
| Width | 3.5 in |
| Height | 3 in |
Product Details
| Mounting Location | Slip Fitter |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Bronze |
| Manufacturers Part Number | CLF4-SLIP FIT-Q |
| Brand | Commercial LED |
Related Products
The Amax down light fixture LED-SM11DL/BZ is an elegant addition to your bedroom, bathroom, vanity or foyer areas, a true touch of luxury and solid sumptuousness that can be seen from afar with little effort. The LED-SM11DL/BZ down light fixture has been designed with a solid bronze frame that displays quality craftsmanship. This is a contemporary energy-efficient designed 11 in., 28-Watt dimmable 1700 Lumen output wall mount fixture with an integrated LED array that provides an ample amount of long lasting light and costs little to operate. It uses less energy than fluorescent lights, ...
LED AMAX LIGHTING Multi-Color Remote Platter, Lets you choose your color temperature 3000K/4000K/5000K all with a remote control. The LED luminaire delivers a solution for fast flush mount application for both residential and commercial markets at wanted locations. In addition, it is wet location rated and is cost effective solution. It provides a 120-Volt alternating current source and eliminates the need for traditional LED driver. This modular approach results in an encapsulated lighting fixture that unifies performance, cost and safety benefits to make ceiling even flat
The new innovation of LED down light keeps the traditional recess can look installed in J-box and delivers a solution for fast flush mount application for both residential and commercial applications at wanted locations. In addition, it is wet location rated and is cost effective solution. It provides a 120-Volt to 277-Volt AC source. 0-Volt to 10-Volt fully dimmable function can be also ordered separately. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits to make ceiling even flat.
TThe Saturn Flush Mount Series features a sleek low-profile design, an acrylic white lens, and even illumination providing a touch of modern elegance to any application. With five selectable color temperatures ranging from warm (2700K) to daylight (5000K), getting the right look for your space is a breeze. The LED Saturn brings energy efficient LED technology to one of the most popular designs in flush mount lighting. Ideal for use in foyers, corridors, kitchens, stairways and many other light commercial or residential settings, this fixture has a long-life making it a great option for ...
The LED Saturn Linear Flush Mount offers general ambient lighting from a decorative flush mount fixture. The LED engine delivers a long life of energy savings and reduced maintenance. With finishes in brushed nickel and bronze, this fixture is versatile and will look great in a variety of spaces. Features: This fixture is ideal for both residential and light commercial applications, including: kitchens, offices, corridors, waiting areas and more The LED Saturn Linear is rated to deliver 50,000 hours of performance. The sanded white acrylic diffuser provides 2,500 Lumens while softening ...