Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3182315

MPN #: CLVT12-8FT70W-H-TCP

Commercial LED Vapor Tight Strip Light Fixture, Surface Mount, 50/60/70W, 120-277V, Gray

Product Description
The 8' 70 watt Commercial LED Vapor Tight light with Tunable CCT & Power offers energy efficient LED design with long life and high output. They are power (50-60-70w) and color (3500-4000-5000k) adjustable.

Features:
  • Heavy Duty Grey Plastic Housing
  • Polycarbonate, Non-Yellowing Optical Lens
  • High Luminous Efficiency
  • Slotted Iron Board for Excellent Heat Dissipation
  • 0-10V Dimming
  • Operational Temperature Range -4°F to 113°F (-20°C to 45°C)
  • IP65 Rated, IK08 Rated
  • 50,000 Hour Lifetime Rating
  • 5-Year Limited Warranty
  • Beam Angle: 120°
  • ETL Certified And DLC Listed
  • Origin: China


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length94-1/2 in
Width4-5/16 in
Height3-7/16 in

Product Details

TypeVapor Tight Fixture
Average Life50000 hr
Color Temperature3500, 4000, 5000 K
ColorGray
CRI80+
Mounting LocationSurface
Wattage50/60/70 W
Voltage120-277 V
DimmableYes
DescriptionLED Vapor Tight Strip Light Fixture
Package Quantity1
Manufacturers Part NumberCLVT12-8FT70W-H-TCP
Housing MaterialAluminum, Plastic
Bulb TypeLED
Lumens7000 - 9800
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, IP65, DLC