Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Hiland

Model # :WBB3800634

MPN #: NG-BURN-BRZ

Hiland Commercial Natural Gas Patio Heater, 38200 BTU, Hammered Bronze

Product Description
The impressive Natural Gas Hammered Bronze Heater with integrated ignition features a commercial grade burner, larger one-piece 36" reflector shield, and enough heat to warm even the chilliest evenings. This easy-to-use natural gas heater puts you in control of the temperature. Capable of reaching 38,000 BTUs, it can keep an area 10 feet in diameter toasty warm for hours. For your added safety, the patio heater also features thermocouple and anti-tilt safety devices; CSA approved.

Features:
  • 304 Stainless Steel, Conical Burner
  • Heavy Duty Double Screen Burner
  • 3 Section Hammered Bronze Pole
  • Piezo Ignitor
  • Variable Control


PRICE
$909.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/8
Width18-1/8 in
Height91 in

Product Details

TypeGas Patio Heater
ColorHammered Bronze
Mounting LocationFree Standing
Material304 Stainless Steel
Ignition TypePiezo
Manufacturers Part NumberNG-BURN-BRZ
BTU38200
Fuel TypeNatural Gas
BrandHiland

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsCSA