Hiland Table Top Patio Heater, 11000 BTU, Propane, Hammered Silver
Write a Review
|
Questions & Answers (0)
Product Description
Add a touch of warmth for your smaller seating areas during the cooler months with 11,000 BTUs of heat from this table top patio heater. Not only is the hammered silver unit beautiful in design, it also includes a thermocouple, anti-tilt device, and an added weight plate for safety. With a 1lb propane tank attaching directly in a concealed compartment inside of the unit, this unit is perfect for travel.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-7/8 in |
| Width | 20-7/8 in |
| Height | 38 in |
| Weight | 16 lbs |
Product Details
| Type | Propane Patio Heater |
| Color | Silver |
| Mounting Location | Free Standing |
| Includes | Thermocouple, Anti-Tilt Device, Weight Plate |
| Ignition Type | Piezo |
| Manufacturers Part Number | HLDS032-C |
| BTU | 11000 BTU |
| Fuel Type | Propane |
| Brand | Hiland |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | CSA |