Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Swisher

Model # :WBB3182180

MPN #: RC14552CPKA

Swisher® Commercial Pro Rough Cut Trailcutter with Kawasaki Engine, 52" Deck, 14.5 HP, 12V

Product Description
The Swisher® 52 in. 14.5 HP (603cc) Kawasaki V-Twin commercial grade engine electric start Trailcutter is perfect for any big mowing job. This rough cut mower is designed to dramatically reduce mowing time. The Swisher® Trailcutter easily attaches to your ATV or lawn tractor and is the ultimate time saver for large jobs. This model will cut brush up to 3 in. in diameter. The 2 in. ball coupler adjusts left to right for easy mowing navigation. It features four inset, 13x5x6 puncture resistant hollowmatic tires that won't go flat in rough terrain, two heavy-duty swinging blades and a 3 point cutting height adjustment of 4, 5.5, 7 in. The relocated battery and solenoid keeps them protected from elements and potential damage. Enjoy tool-free access to battery, solenoid and wiring. Heavy duty work requires Swisher's® heavy duty Trailcutter! U1L battery not included. Made in the USA of US & global parts. 2 years residential, 1 year commercial. Not for sale in California. The 52" Trailcutter is designed to clear dense areas of grass and cut saplings up to 3" thick on meadows and small estates. It is not intended to create a finish cut on lawns.

Features:
  • 52 in., 11 gauge steel tow-behind cutting deck
  • Rear discharge
  • Heavy duty stump jumper and two break away swinging blades cut most stems up to 3 in. in diameter
  • 2.5 gallon fuel tank capacity
  • Standard lawn & garden battery not included


PRICE
$6,509.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight587 lbs
Front Wheel Size13 x 5-6 in
Min Cutting Height4 in
Rear Wheel Size13 x 5-6 in
Max Cutting Height7 in
Deck Size52 in

Product Details

Number of Blades2
Batteries IncludedNo
Start TypeElectric
Mulching OptionNo
Manufacturers Part NumberRC14552CPKA
Engine/Motor TypeGas
BrandSwisher
TypeLawn Mower
Horsepower14.5 HP
Bagging OptionNo
Self PropelledNo
StyleRough-Cut Trailmower
Fuel Tank Capacity2.5 gal
Number of Batteries1
Voltage12 V
Recommended Oil TypeSAE 30
Deck Positions3
Fuel TypeGasoline
Engine Displacement603 cm³
Engine SeriesFS481V

Warranty

Warranty2 Years Residential, 1 Year Commercial yr

Compliance & Certifications

California Emission CompliantNo