Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Swisher

Model # :WBB1191146

MPN #: RC11544BS

Swisher® RC11544BS 11.5 HP 44" Deck Rough Cut Tow Behind Trailcutter Lawn Mower

Product Description
Swisher RC11544BS 11.5 HP 44" Rough Cut Trailcutter

The Swisher 44-inch 11.5 HP Trailcutter is perfect for any big mowing job. Backed by the power of 60+ years of design experience, this mower is designed to dramatically reduce mowing time. The Swisher Trailcutter easily attaches to your ATV or lawn tractor and is the ultimate time saver for large jobs. This model will cut brush up to 3" in diameter. It features Two 16" pneumatic sealant filled tires, two heavy-duty swinging blades, and a convenient single-point cutting height adjustment with 4" range. The new articulating hitch with 2" ball coupler offers more durable construction, infinite adjustment and tool-free offset adjustment. The hitch base spring pin can be locked open and the hitch can freely rotate and lay over the mowing deck, reducing storage space. The remote operator control console lets you safely engage and disengage from a distance. Heavy duty work requires Swisher's heavy duty Trailcutter! 49 state compliant. Made in the USA!

Features:
  • 11.5 HP (344cc) Briggs & Stratton recoil start engine
  • 44" welded, 11-gauge steel tow- behind cutting deck
  • Rear discharge
  • Remote operator control console
  • Single-point cutting height adjustment - 4" range
  • New articulating hitch with 2" ball coupler
  • Tool free offset adjustment
  • Universal articulating pin hitch, adjusts left to right
  • Heavy duty stump jumper and two break away swinging blades cut most stems up to 3" in diameter
  • Two 16" pneumatic tires
  • Steel bumpers
  • Made in the USA


PRICE
$4,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Cutting Height7 in
Min Cutting Height4 in
Deck Size44 in

Product Details

TypeLawn Mower
Horsepower11.5 HP
Bagging OptionNo
Start TypeRecoil
Self PropelledNo
StyleRough-Cut Trailmower
Fuel Tank Capacity.7 gal
Deck PositionsFloating
Mulching OptionNo
Manufacturers Part NumberRC11544BS
Fuel TypeUnleaded Gasoline
Engine Displacement344 cm³
Engine/Motor TypeGas
BrandSwisher

Warranty

Warranty1 yr

Compliance & Certifications

California Emission CompliantNo