Swisher® Commercial Pro UTV/Truck Spreader, 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Our commercial truck spreader is built to endure the toughest conditions, making it ideal for both commercial and residential use. With easy-to-use controls and a durable design, this fertilizer truck spreader offers both precision and efficiency. Whether you're dealing with winter ice or summer lawn care, this commercial truck spreader ensures you can complete your tasks with ease and reliability. The combination of robust construction and thoughtful features offers the perfect solution for diverse spreading needs.
Swisher's® Commercial Truck Spreader spreads grass seed, fertilizer, salt, or sand with an even consistency. Adjustable spread width up to 35 ft. in diameter is effortlessly controlled by the wired remote control. 1/3 HP commercial electric gearbox motor (motor wiring included). The 8" easy-fill spin-on cap with breather vents tank for a consistent flow of product. The semi-transparent opaque high density poly tank 25-gallon hopper allows for easy visual of contents. Features a heavy-duty 10 in. spinner with on/off control and adjustable fins, removable material agitator, and an adjustable feed gate and deflector. The spreader assembly is protected by high corrosion-resistant plating, allowing the spreader to work in all seasons. The programmable remote gate feature allows the customer to save settings for media flow. Toolless pivoting hitch mount provides ease of installation and cleaning. Requires Class III 2x2 in. hitch receiver, all hardware included. Powder-coated hitch and frame. 300-lb. capacity.
Made in the USA of US and global parts. 1 year commercial & residential warranty.
Swisher's® Commercial Truck Spreader spreads grass seed, fertilizer, salt, or sand with an even consistency. Adjustable spread width up to 35 ft. in diameter is effortlessly controlled by the wired remote control. 1/3 HP commercial electric gearbox motor (motor wiring included). The 8" easy-fill spin-on cap with breather vents tank for a consistent flow of product. The semi-transparent opaque high density poly tank 25-gallon hopper allows for easy visual of contents. Features a heavy-duty 10 in. spinner with on/off control and adjustable fins, removable material agitator, and an adjustable feed gate and deflector. The spreader assembly is protected by high corrosion-resistant plating, allowing the spreader to work in all seasons. The programmable remote gate feature allows the customer to save settings for media flow. Toolless pivoting hitch mount provides ease of installation and cleaning. Requires Class III 2x2 in. hitch receiver, all hardware included. Powder-coated hitch and frame. 300-lb. capacity.
Made in the USA of US and global parts. 1 year commercial & residential warranty.
PRICE
$2,589.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 21-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 89 lbs |
| Gate Opening | Adjustable in |
| Hopper Seed Weight Capacity | 300 lbs |
| Spread Width | 35 |
Product Details
| Assembly Required | Yes |
| Type | Spreader |
| Color | White |
| Gate Control | Remote |
| Style | Truck Mount |
| Frame Material | Steel |
| Manufacturers Part Number | 22340 |
| Hopper Material | Polyethylene |
| Grade | Commercial |
| Spreading Material | Grass Seed, Fertilizer, Salt, Sand |
| Brand | Swisher |
Warranty
| Warranty | 1 yr |