Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CLR

Model # :WBB2947373

MPN #: FM-CPC32-6PRO

CLR PRO® Commercial Probiotic Cleaner 32oz - Pkg Qty 6

Product Description
CLR PRO® Commercial Probiotic Cleaner removes tough soils and provides 3 days of cleaning power.

Features:
  • Probiotics remain on the surface for up to 3 days.
  • Made of 86% bio-based ingredients.
  • Lemon-scented formula is bleach-free.

Great for use on: Everyday Surfaces, Tile, Tables, Countertops, Desks, Bathrooms, Kitchens, Stainless Steel, Handles, Doors, Locks and more.

PRICE
$63.00  Sold in packages of 6 / $10.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width4-1/4 in
Height10-7/8 in
Weight2 lbs
Size32 oz

Product Details

TypeProbiotic Cleaner
ColorColorless to pale yellow
For Use WithEveryday Surfaces
StyleLiquid
ScentLemon
Capacity32
Applicable MaterialsGrout, Chrome, Aluminum, Fiberglass, Stainless Steel, and More
Size TypeSpray Bottle
Helps RemoveDirt, Grime, Everyday Soils
DescriptionCommercial Probiotic Cleaner
Package Quantity6
Manufacturers Part NumberFM-CPC32-6PRO
Dilution RatioReady-To-Use
BrandCLR