Zep® Commercial Fast 505 Cleaner & Degreaser, 32 oz. Trigger Spray, 12 Bottles - ZU50532
Write a Review
|
Questions & Answers (0)
Product Description
Zep® Commercial Fast 505 Cleaner & Degreaser - Quart Bottle, 12 Bottles/Case - ZU50532
When you have dirt and grease together, you have trouble. Zep® Commercial Fast 505 Industrial Cleaner and Degreaser quickly and easily cleans dirty, greasy, oily messes. Use in the kitchen, garage or patio to clean grills, small engines, stovetops and more. The ready-to-use formula gets into small spaces and requires no scrubbing.
When you have dirt and grease together, you have trouble. Zep® Commercial Fast 505 Industrial Cleaner and Degreaser quickly and easily cleans dirty, greasy, oily messes. Use in the kitchen, garage or patio to clean grills, small engines, stovetops and more. The ready-to-use formula gets into small spaces and requires no scrubbing.
PRICE
$75.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Cleaner & Degreaser |
| Scent | Lemon |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 12 Bottles |
| Description | Fast 505 Cleaner & Degreaser |
| Manufacturers Part Number | ZU50532 |
| Dilution Ratio | RTU |
| Brand | Zep |