Zep® Commercial Pine Multi-Purpose Cleaner Concentrate,Gallon Bottle, 4 Bottles - ZUMPP128
Write a Review
|
Questions & Answers (0)
Product Description
Zep® Commercial Pine Multi-Purpose Cleaner Concentrate - Gallon Bottle, 4 Bottles/Case - ZUMPP128
This is the cleaner you should always have on hand. Zep® Commercial Pine Multi-Purpose Cleaner uses the power of pine oil to clean and deodorize in one easy step. The concentrated formula makes up to 64 gallons of cleaner.
This is the cleaner you should always have on hand. Zep® Commercial Pine Multi-Purpose Cleaner uses the power of pine oil to clean and deodorize in one easy step. The concentrated formula makes up to 64 gallons of cleaner.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Scent | Pine |
| Capacity | 1 gal |
| Size Type | Gallon Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 4 Bottles |
| Description | All Purpose Cleaner |
| Manufacturers Part Number | ZUMPP128 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Dilution Ratio | 1:64 |
| Brand | Zep |