- Extra large 18" x 9" premium microfiber mophead.
- Head swivels 360 degrees to reach tough spots.
- 1" steel handle and hanger hole for storage. Base snaps flat to hang. Total height of 52".
- Refill (Head only) #927
Libman Commercial 18" X 9" Microfiber Finger Mop - 926 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$111.80 Sold in packages of 4 / $27.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 9 in |
| Depth | 9 in |
| Height | 52 in |
| Weight | 2-1/2 lbs |
| Handle Length | 52" |
| Diameter | 1 in |
Product Details
| Handle Material | Metal |
| Type | MicroFiber |
| Color | Red |
| Size Type | 18" |
| Material | Microfiber |
| Package Quantity | 4 |
| Manufacturers Part Number | 926 |
| Brand | Libman Commercial |