Mop smarter with the Swiffer® PowerMop, an all-in-one mopping system that gives you a mop and bucket clean in half the time. The multi-surface mopping pads have 300+ scrubbing strips that reach deep into grooves and grout to remove sticky spills and daily dirt and grime. The fresh scent of PowerMop solution will fill your home with freshness for hours. Batteries included.
Swiffer® PowerMop Starter Kit, 15.4 x 5.3 White/Purple Cloth Head, 26" Silver Aluminum Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/8 in |
| Width | 5-5/16 in |
| Height | 26 in |
| Weight | 5 lbs |
Product Details
| Type | Mop Starter Kit |
| Handle Material | Aluminum |
| Material | Aluminum/Cloth |
| Package Quantity | 1 |
| Color | Purple |
| Manufacturers Part Number | 80714901 |
| For Use With | Swiffer® Power Mop Refills |
| Brand | Swiffer |