Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB3124285

MPN #: 2132427

Rubbermaid Commercial Products Adaptable Flat Mop Microfiber Pad 18" Blue, Plastic, Blue

Product Description

The Adaptable Flat Mop Pad connects to the Adaptable Flat Mop Frame via tabs or pockets for two styles of microfiber mopping in large spaces. Strong black tabs connect to frame via red clips to hold mop pad on during rinsing and wringing. Pocket function allows for simple microfiber mopping with your spray mop handle. Made of high-quality polyester/nylon split microfiber, the pad can be laundered up to 200 times (100 with bleach). Compatible with Quat, chlorine bleach, and hydrogen peroxide. Microfiber pad removes 99.7% or more of tested viruses (Feline Calicivirus a surrogate for Norovirus) and bacteria (MRSA, Pseudo, C.diff) with water only to help improve cleaning efficacy. Floors dry 4X faster when mopping with microfiber pads, compared to Rubbermaid large cotton string mops.

PRICE
$11.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width5-1/2 in
Height3/8 in

Product Details

Made in the USAN
MaterialPlastic
Package Quantity1
ColorBlue
BrandRubbermaid