- 316 absorbent blue nylon tricot on top of polyester foam brow pad is washable
- Brow pad is compatible with headband in ERB® Safety's E16 and E16R headgear
- Made in USA
ERB® 316 Brow Pad For E16 & E16R Headgear, Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.92 Sold in packages of 12 / $1.16 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Nylon Tricot, Polyester |
| Package Quantity | 12 |
| Description | 316 Brow Pad E16 & E16R |
| Color | Blue |
| Series | 316 |
| Manufacturers Part Number | 15194 |
| Brand | ERB Safety |