Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB3124266

MPN #: 1820583

Rubbermaid Commercial Microfiber Economy Cloth 16" X 16" Blue, Polyester/Nylon, Blue, 24/PK

Product Description
The Rubbermaid Commercial Microfiber Light Duty Cloth is a quality microfiber product designed for less-demanding users. It provides superior cleaning performance and germ removal compared to traditional cloths.

Features:

  • Proven to remove 99.9% of microbes
  • Durable up to 200 commercial launderings and 100 with bleach
  • Versatile cleaning for all surfaces, use for wet cleaning or dry dusting
  • Cloths are color-coded to assist in cleaning by area or task and help reduce cross-contamination
PRICE
$58.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width16 in
Size16 x 16

Product Details

Made in the USAN
MaterialPolyester/Nylon
Package Quantity288
ColorBlue
ShapeSquare
BrandRubbermaid