Rubbermaid® Frame Assembly For 1/2 & 1 Cubic Yard Utility Duty Tilt Truck, Red
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 31 in |
| Width | 12-1/4 in |
| Height | 1-1/4 in |
| Weight Capacity | 850 lbs |
| Weight | 18.1 lbs |
Product Details
| Assembly Required | Yes |
| Capacity | 1.0 yd³ |
| Color | Red |
| Manufacturers Part Number | FG1314L2RED |
| Brand | Rubbermaid |
Related Products
The NT005 is manufactured with Toter®'s advanced rotational molding process, this Tilt Truck is built to outlast and outperform. Lighten the load when moving general, industrial and food waste. Utilize the unique integrated handles for easier maneuvering and dumping. Toter® utility duty Tilt Trucks have the material handling capability to haul up to 400 pounds or 1/2 cubic yards of product. Toter® offers our Tilt Trucks in blue, black, and industrial gray. Inset wheels enable these products to be stored inside of each other which allows for easier storage. Maximize your load potential and ...
Durable plastic construction allows for collecting waste from multiple bins at a collective time. Great for warehouses, fairs, ball parks, schools, etc. Strong, one-piece molded polyethylene body with steel base tip support and a balanced design to allow for simple dumping by one person. Easily portable on 2 large rubber wheels and two swivel wheels. Not for use with fork trucks. Blue color design. Features: 1 cubic yard capacity Tapered front for a more simple unloading Compact for high traffic areas Rust resistant powder coated frame for strength and durability
The NT175 is manufactured with Toter's® advanced rotational molding process, this Tilt Truck is built to outlast and outperform. Lighten the load when moving general, industrial and food waste. Utilize the unique integrated handles for easier maneuvering and dumping. Toter® standard duty Tilt Trucks have the material handling capability to haul up to 875 pounds or 3/4 cubic yards of product. Toter® offers our Tilt Trucks in blue, black, and industrial gray. Inset wheels enable these products to be stored inside of each other which allows for easier storage. Maximize your load potential ...
Fully welded 14 gage steel construction. The hopper has leak-proof construction with a drain plug to make draining liquids easy. 1/3 cubic yard capacity. Two rigid and two swivel casters with 6" x 2" mold-on rubber wheels ensure smooth rolling over rough floors or metal chips. The ergonomic handle is positioned 38" from the ground to provide a more comfortable grip and reduced strain while transporting. Lower handle is 1" in diameter to make dumping easier on the operators hands. Durable gray powder coated finish.
The NT105 is manufactured with Toter®'s advanced rotational molding process, this Tilt Truck is built to outlast and outperform. Lighten the load when moving general, industrial and food waste. Utilize the unique integrated handles for easier maneuvering and dumping. Toter® standard duty Tilt Trucks have the material handling capability to haul up to 825 pounds or 1/2 cubic yards of product. Toter® offers our Tilt Trucks in blue, black, and industrial gray. Inset wheels enable these products to be stored inside of each other which allows for easier storage. Maximize your load potential ...