Standard Duty Steel Tilt Hopper Truck, 5/8 Cu. Yd. Cap, 1000 Lbs. Cap, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Welded Watertight at No Additional Charge. Steel Tilt Truck is used for collecting bulk products and for waste disposal. Hopper Tilt Truck is manufactured from industrial grade 14 gauge steel for long lasting dependability. Ergonomically designed with twin welded handles and reinforced rockers permit balanced, controllable dumping. Rolls smoothly on 5" x 2" phenolic casters (2 swivel, 2 rigid). Shipped assembled. Made in USA.
PRICE
$909.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 42-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 154 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Hopper Tilt Truck |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 5/8 yd³ |
| Material | Steel |
| Manufacturers Part Number | KL58 |
| Brand | Modern Equipment Company |
Warranty
| Warranty | 2 yr |