Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRS Perimashield refractor wall mount luminaire features a vandal resistant polycarbonate refractor that provides ambient lighting for safety and security to any facility. Impact resistant, UV stabilized field replaceable polycarbonate refractor provides low maintenance and rugged construction.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 6-3/4 in |
| Height | 11 in |
| Weight | 3 lbs |
Product Details
| Type | LED Wall Pack |
| Average Life | 165000 hr |
| Color Temperature | 5000 K |
| Color | Dark Bronze |
| CRI | 70 |
| Wattage | 22 W |
| Voltage | 120-277 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | PRS-20-5K-PC |
| Lumens | 2100 |
| Brand | Hubbell Outdoor |
Warranty
| Warranty | 5 yr |