Drive Medical Commode Pail Liner, Pack of 42
Write a Review
|
Questions & Answers (0)
Product Description
Actual Product Weight: 0.69 lbs; Overall Product Height: 7.65"; Overall Product Length: 3.75"; Overall Product Width: 3.75"; Primary Product Color: White; Primary Product Material: Plastic
PRICE
$58.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.75 in |
| Width | 3.75 in |
| Height | 7.65 in |
| Weight | 0.7 lbs |
Product Details
| Assembly Required | No |
| Type | Commode Liner |
| Capacity | 2 Quarts |
| Material | Plastic |
| Description | Drive Medical Commode Pail Liner |
| Color | White |
| Manufacturers Part Number | RTL12095 |
| Brand | Drive Medical |