Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB3799053

MPN #: NB50-SAM

Metro® Nimbl Compact Sample Collection Cart, 27-7/8"L x 21-3/4"W x 52-1/2"H, Light Beige/Black

Product Description
Metro® Nimbl NB50-SAM Specimen Collection Cart is a mobile workstation designed to support the collection, organization, and transport of specimens in healthcare environments. The cart provides dedicated storage for collection supplies and frequently used items, helping caregivers maintain an efficient workflow while keeping essential materials readily accessible. An ergonomic work surface offers space for specimen preparation and documentation, while durable polymer construction supports routine cleaning and disinfection. Integrated storage features help keep supplies organized and within reach, and medical-grade total-lock casters provide smooth mobility and stable positioning when stationary. Ideal for hospitals, clinics, laboratories, and other healthcare settings where reliable specimen collection, organization, and transport are critical to daily operations.

Includes:
  • (1) 50" Nimbl cart base with 9D drawer module
  • (1) 3" drawer and (1) 6" Drawer with black pulls and key lock
  • (1) 3" Tote
  • (1) Accessory rail
  • (4) Bins
  • (1) Waste container with accessory bracket
  • (4) 5" Total-lock casters with polyurethane tread and polymer horn


PRICE
$2,595.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-7/8 in
Width21-3/4 in
Height52-1/2 in
Weight130 lbs
Wheel Diameter5 in
Drawer Dimensions(2) 3", (1) 6"

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeSample Collection Cart
ColorLight Beige/Black
SeriesNimbl
Number of Drawers3
Wheel Type(4) Total-Lock Swivel Casters
Made in the USANo
Number of Shelves1
MaterialPolymer/Cold Rolled Steel/Aluminum
Package Quantity1
Manufacturers Part NumberNB50-SAM
BrandMetro

Warranty

Warranty1 yr