Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB3150475

MPN #: B9881

Bobrick® Ligature Resistant Vertical Bay C-Fold Paper Holder, White

Product Description
Ligature Resistant Vertical Bay Holder shall be type 304 stainless steel; exposed surfaces shall be powder coated white. Unit shall be capable of dispensing a total of 400 (200 per bay) C-fold paper towels measuring 3-1/8" to 3-5/8" (79 to 97mm) wide. Open bay design deters use as a ligature point.

Features:
  • MATERIALS: Paper Holder is fabricated from 16-gauge, type 304 stainless steel with all exposed surfaces powder coated white. Furnished with one (1) 5/32" hex bit for center reject pin and six (6) 1/4"-20 UNC tamper resistant screws for use with wall anchors (provided by others)
  • OPERATION: Units dispenses C-fold paper towels 3-1/8" to 3-5/8" (79-97mm). Capacity: 200 C-fold paper towels per bay. The sloping top and open bays discourage use as a point of ligature. The open bay design eliminates the need for a lock and has no moving parts that can be vandalized
  • INSTALLATION: Ensure adequate in-wall backing exists. Use mounting holes in fixture as a template to locate mounting holes and install wall anchors. Fasten fixture to wall using 1/4"-20 screws (provided)
  • SPECIFICATION: Vertical Bay Holder shall be type 304 stainless steel; exposed surfaces shall be powder coated white. Unit shall be capable of dispensing a total of 400 (200 per bay) C-fold paper towels measuring 3-1/8" to 3-5/8" (79 to 97mm) wide. Open bay design deters use as a ligature point


PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth2-1/2 in
Height10-7/8 in

Product Details

TypeManual
ColorWhite
Paper TypeC- Fold
StylePull
Mounting LocationSurface Wall Mount
Capacity400 C-Fold
MaterialStainless Steel
DescriptionVertical Bay C-Fold Paper Holder
Package Quantity1
Manufacturers Part NumberB9881
BrandBobrick