Flex Rear Handle Circular Saw Bare Tool Only, 7-1/4" Diameter, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Rip through miles of 2x4s with The Flex 24V 7-1/4" Rear Handle Circular Saw. Both lightweight and durable, this precision cutting tool is a control freak, positioning The blade to The left of The motor and placing The handle at The rear to optimize line of sight. Built for advanced cutting performance and ultimate cutting capacity (up to 2-5/8 inches). Built-in LED light illuminates workpiece providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage of unmatched 24V battery power, runtime, and fast charging (battery and charger sold separately). Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at register myFlex.com through December 31, 2023.
PRICE
$345.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-13/16 |
| Weight | 13.3 lbs |
| Size | 7-1/4 in |
Product Details
| Style | Cordless |
| Type | Bare Tool |
| Voltage | 24 V |
| Manufacturers Part Number | FX2141R-Z |
| Brand | FLEX |
Warranty
| Warranty | Lifetime Limited |