Techni Mobili Complete Computer Workstation Desk with Storage, Chocolate
|
Questions & Answers (0)
Product Description
This Techni Mobili Desk is a complete workstation offering an ample work surface and plenty of storage space. It features an accessory shelf atop a storage cabinet, a keyboard panel equipped with a safety stop, 2 drawers, and a file cabinet. The CPU/Storage cabinet not only has a removable shelf that can be placed up, down or completely removed but also has a large back opening for cables. The desktop has an 80 lbs weight capacity, while the shelves can each hold up to 30 lbs, and the drawers each have a 22 lbs weight capacity. This elegant desk is made of heavy-duty MDF panels with a moisture resistant PVC laminate veneer atop scratch-resistant powder-coated steel supports. Color: Chocolate.
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-1/2 in |
| Depth | 23-1/2 in |
| Height | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Computer Desk |
| Frame Color Family | Silver |
| Top Color Family | Chocolate |
| Description | Complete Computer Workstation Desk with Storage |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | RTA-4985-CH36 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Techni Mobili |
Warranty
| Warranty | 5 yr |