Bestar® U-Shaped Desk - 66" - Dark Chocolate - Embassy Series
Write a Review
|
Questions & Answers (0)
Product Description
Embassy offers numerous configuration possibilities for various uses. Offering smaller desks, this collection is ideal for every type of workplace including the home office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge and classic moldings. Grommets and a rubber strip are available on the station for efficient wire management. The credenza, the return, the executive desk and the hutch meet or exceed ANSI/BIFMA performance standards. The hutch for credenza offers a large closed storage space. The opening has 11'' 3/4 high which is ideal for letter format binders. The doors are fitted with strong adjustable hinges. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf are on ball-bearing slides for a smooth and quiet operation. The station is fully reversible.
PRICE
$2,019.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 91-5/7 in |
| Height | 66-4/5 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Kit |
| Keyboard Shelf | Yes |
| Number of Pedestals | 1 |
| Number of Locking Drawers | Yes |
| Frame Color Family | Brown |
| Top Color Family | Brown |
| Pedestal Type | Box/Box/File |
| Description | 66" U-Shaped Desk |
| Frame Material | Particleboard |
| Manufacturers Part Number | 60857-79 |
| Collection | Embassy |
| Wire Management | Yes |
| Shape | U Shape |
| Top Material | Melamine |
| Brand | Bestar |
Warranty
| Warranty | 10 yr |