Soldering Tools
Availability
Brand
Length
Height
Capacity
Color
Price
Related Products
Easy to ignite using the flint lighter included with the kit. Features a brass control knob that will not lock or freeze during use, an all-steel torch handle and torch head construction. Hundreds of practical uses: burn weeds, melt ice, repair asphalt, etc. Features: 10' (3-1/16 meters) hose with POL safety valve and universal CGA-510 L.P. connection Striker included for proper ignition Hooks up to a standard 20 Lbs. (9.07 Kg) barbecue grill-type liquid propane tank POL valve prevents excess flow of L.P. gas if hose is cut or melted 36" (914.4 millimeters) all-steel handle and torch head ...
Features: Solder on-the-go: Skillfully solder anywhere, at any time, with cordless operation Reduce downtime: Refill butane in under 20 seconds with the convenient viewing window and quick-recharge design Continuous, no stop soldering: 25W-75W Butane capacity allows up to 60 mins of continuous use Converts to torch: Easily converts for hot air/torch applications Multiple tips for different Application: A wide range of single flat or double flat tips for different soldering and hot air torch applications and techniques No tool tip change: Save time and effort by easily swapping tips ...
Features: Versatile Victor® style oxygen regulator for medium duty applications Forged brass bodies and bonnets for maximum strength Sintered (heat-treated) metal inlet filter to trap impurities Pressed, not soldered, joints for easy maintenance Includes a safety relief valve for safe operation Easy to read 1-1/2" (38.1 mm) dual scale gauges with nearly unbreakable screw-on lenses Included in Forney® 1705, "Shop Flame II" and 1707 "Deluxe" Oxy-Acetylene Welding Kits Warranty: 30 Days
WXS2012 Heavy Duty Soldering Set For every purpose. A new soldering kit. Optimal soldering system for heavy-duty applications in the electrical, medical, automotive and aerospace industries. The system features full tip-to-station process control, best-in-class connectivity, an easy-to-use color touch screen, and cybersecurity. Features: Weller®'s active tip technology (cartridge) provide an optimized heat transfer with 150 W maximum power, 24 V performance. The extremely fast 7-second heat-up time delivers excellent heat transfer and recovery time during the soldering process for a ...
Features: High visibility LED Halo Ring™: 360 degree illumination provides focused, bright light ensuring high-quality solder joints Optimal precision and control: Ergonomic molded pencil grip provides you with comfort Quick tip change: Easily replace worn tips or change tip applications Versatile: Full range of tip designs - conical, chisel or screwdriver - perfect for intricate soldering applications Integrated safety rest: On-board safety rest holds iron when not in use, reducing the risk of injury or damage to your workspace