Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Techni Mobili

Model # :T9FB2217217

MPN #: RTA-4985-GRY

Techni Mobili Complete Workstation Computer Desk with Storage, Gray

Product Description
This Techni Mobili Desk is a complete workstation offering an ample work surface and plenty of storage space. It features an accessory shelf atop a storage cabinet, a keyboard panel equipped with a safety stop, 2 drawers and a file cabinet. The CPU/Storage cabinet not only has a removable shelf that can be placed up, down or completely removed but also has a large back opening for cables. The desktop has an 80 lbs weight capacity, while the shelves can each hold up to 30 lbs, and the drawers each have a 22 lbs weight capacity. This elegant desk is made of heavy-duty MDF panels with a moisture resistant PVC laminate veneer atop scratch-resistant powder-coated steel supports. Color: Gray.

PRICE
$365.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width47-1/2 in
Depth23-1/2 in
Height30 in

Product Details

Assembly RequiredYes
TypeComputer Desk
Frame Color FamilySilver
Top Color FamilyGray
Number of Drawers3
DescriptionComplete Workstation Computer Desk with Storage
Package Quantity1
Frame MaterialSteel
Manufacturers Part NumberRTA-4985-GRY
CollectionOneSpace
ShapeRectangle
Top MaterialLaminate
BrandTechni Mobili

Warranty

Warranty5 yr