Bestar® L-Desk with Hutch - Deep Gray and Black - Pro-Concept Plus Series
Write a Review
|
Questions & Answers (0)
Product Description
Pro-Concept Plus is the smart solution for furnishing your workplace. This collection has all the elements to create a modern and personalized office space. Durable 1" commercial grade work surfaces with melamine finish that resist scratches, stains and wear. The desk features efficient wire management to keep your work surface organized. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. The drawers are on ball-bearing slides for smooth and quiet operation. One lock secures bottom two drawers. The hutch offers large storage spaces, a sliding door and two small shelves for additional storage. The hutch accommodates Letter/Legal size binders. The desk is fully reversible. The desk meets or exceeds ANSI/BIFMA performance standards for durability.
PRICE
$1,729.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 62-8/9 in |
| Height | 70 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Kit |
| Number of Pedestals | 1 |
| Number of Locking Drawers | 2 |
| Frame Color Family | Black |
| Top Color Family | Gray |
| Number of Drawers | 3 |
| Capacity | 1 Person |
| Description | L-Shaped Desk with Hutch |
| Package Quantity | 1 |
| Frame Material | Particleboard |
| Manufacturers Part Number | 110886-32 |
| Collection | Pro-Concept Plus |
| Wire Management | Yes |
| Shape | L Shape |
| Top Material | Melamine |
| Brand | Bestar |
Warranty
| Warranty | 10 yr |