American Forge & Foundry Component Stabilizing Stand, Single Post, 3/4 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
AFF's stabilizing stands provide an extra point of support while working on exhaust systems, struts, and engine mounts. The heavy-duty materials and precise adjustment allow the operator to work with speed and ease.
PRICE
$129.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 3-1/8 in |
| Weight | 29 lbs |
| Max Height | 79-1/2 in |
| Low Height | 54-1/2 in |
Product Details
| Color | Red |
| Capacity | 0.75 |
| Package Quantity | 1 |
| Description | Component Stabilizing Stand, Single Post |
| Manufacturers Part Number | 3319A |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |